Thomson Industries
SM20
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197288
- 20 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Outside Dia. | 32 mm |
| Type | Closed |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Shaft Dia. | 20 mm |
| Weight | 0.05 LB |
