Thomson Industries
SM16OPN
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197287
- 16 mm Shaft Dia
- Nitrile Buna N Seal
- Open w/Steel Case
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Type | Open |
| Shaft Dia. | 16 mm |
| Outside Dia. | 26 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662486933366 |
