Thomson Industries
SM16
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197285
- 16 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Shaft Dia. | 16 mm |
| Case Material | Steel Case |
| Outside Dia. | 26 mm |
| Material | Nitrile Buna-N |
| Type | Closed |
| Weight | 0.05 LB |
