Thomson Industries
SM12OPN
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197284
- 12 mm Shaft Dia
- Nitrile Buna N Seal
- Open w/Steel Case
| Type | Open |
| Outside Dia. | 22 mm |
| Shaft Dia. | 12 mm |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Weight | 0.05 LB |
| EAN or UPC | 662486933342 |
