
Thomson Industries
SM12ADJ
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197283


- 12 mm Shaft Dia
- Nitrile Buna N Seal
- Adjustable w/Steel Case
Case Material | Steel Case |
Outside Dia. | 22 mm |
Material | Nitrile Buna-N |
Type | Adjustable |
Shaft Dia. | 12 mm |
Weight | 0.05 LB |
EAN or UPC | 662486933335 |
