
Thomson Industries
SM12
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197282


- 12 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
Material | Nitrile Buna-N |
Case Material | Steel Case |
Outside Dia. | 22 mm |
Type | Closed |
Shaft Dia. | 12 mm |
Weight | 0.05 LB |
