
Thomson Industries
SFB8-BG
Super Ball Bushing® Bearing w/ Ball Groove Flanged Single Type Pillow Block
Item #101197279


- 1/2" Shaft Diameter
- Flanged Single Pillow Block w/Ball Groove
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Inch/Metric | Inch |
Corrosion Resistant | Optional |
Pillow Block Type | Single Bearing Version |
Recommended Shafting Class | L |
Pillow Block Material | Aluminum |
Load Capacity | 255 lbs |
Bore Type | Fixed Diameter |
Flange Thickness | 1/4 in |
Overall Width | 1.63 in |
Dynamic Load Rating | N/A |
Shaft Dia. | 0.5 in |
Overall Height | 1.63 in |
Preload | Yes |
Type of Bearing | Ball (Closed) |
Seals | Both Ends |
Self Aligning | Yes |
Overall Length | 1.69 in |
Weight | 0.2 LB |
EAN or UPC | 662486249610 |
