
Thomson Industries
SFB16-BG
Super Ball Bushing® Bearing w/ Ball Groove Flanged Single Type Pillow Block
Item #101197275


- 1" Shaft Diameter
- Flanged Single Pillow Block w/Ball Groove
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Type of Bearing | Ball (Closed) |
Corrosion Resistant | Optional |
Inch/Metric | Inch |
Overall Width | 2 3/4 in |
Dynamic Load Rating | N/A |
Flange Thickness | 1/2 in |
Shaft Dia. | 1 in |
Seals | Both Ends |
Overall Height | 2.75 in |
Overall Length | 2.81 in |
Load Capacity | 1050 lbs |
Pillow Block Material | Aluminum |
Preload | Yes |
Pillow Block Type | Single Bearing Version |
Recommended Shafting Class | L |
Bore Type | Fixed Diameter |
Self Aligning | Yes |
Weight | 1.0 LB |
EAN or UPC | 662486101840 |
