- 0.5" Bore
- Fixed Diameter
- Twin
- Super Ball Bushing Cartridge Bearing w/Seals
applications
- End supported applications for spanning or bridging a gap
features
- Can be easily installed into a soft or slightly out-of-round housing
- Minimize installation time and cost
- Integral seals
| Shaft Dia. | 0.5 in |
| Retaining Ring Groove Width | N/A |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Self Aligning | Yes |
| Distance Between O-Rings | N/A |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Optional |
| Inch/Metric | Inch |
| O.D. | 0.905 in |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Recommended Shafting Class | L |
| Preload | Yes |
| Length | 2 3/4 in |
| Seals | Both Ends |
| Dynamic Load Rating | 510 lbf |
| Seal Material | Buna-N |
| Weight | 0.13 LB |
| EAN or UPC | 662486101819 |

