
- 0.5" Bore
- Fixed Diameter
- Super Ball Bushing Cartridge Bearing
applications
- End supported applications for spanning or bridging a gap
features
- Can be easily installed into a soft or slightly out-of-round housing
- Self-aligning in all directions
Inch/Metric | Inch |
Center to Shaft | N/A |
Dynamic Load Rating | 255 lbf |
Seals | None |
Trunion Type | N/A |
Static Load Rating [Max] | 3e-037 lbf |
Length | 1 1/2 in |
Seal Material | N/A |
O.D. | 0.905 in |
Mounting Hole Size | N/A |
Self Aligning | Yes |
Corrosion Resistant | Optional |
Accuracy Class | Precision |
Distance Between O-Rings | N/A |
Retaining Ring Groove Width | N/A |
Length Thru Mounting Hole | N/A |
Style of Bearing | Closed |
Preload | Yes |
Shaft Dia. | 0.5 in |
Type of Bearing | Ball |
Recommended Shafting Class | L |
Weight | 0.06 LB |
EAN or UPC | 662486101796 |
