- 0.25" Bore
- Fixed Diameter
- Twin Super Ball Bushing Cartridge Bearing
applications
- End supported applications for spanning or bridging a gap
features
- Can be easily installed into a soft or slightly out-of-round housing
- Minimize installation time and cost
| Shaft Dia. | 0.25 in |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Preload | Yes |
| Dynamic Load Rating | 120 lbf |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| O.D. | 0.53 in |
| Seals | None |
| Distance Between O-Rings | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Corrosion Resistant | Optional |
| Length | 1 3/4 in |
| Center to Shaft | N/A |
| Recommended Shafting Class | L |
| Style of Bearing | Closed |
| Seal Material | N/A |
| Self Aligning | Yes |
| Retaining Ring Groove Width | N/A |
| Inch/Metric | Inch |
| Length Thru Mounting Hole | N/A |
| Weight | 0.02 LB |
| EAN or UPC | 662486101741 |

