
- 5/8" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
Type | Open |
Outside Dia. | 1.01 in |
Case Material | Steel Case |
Shaft Dia. | 0.625 in |
Material | Nitrile Buna-N |
Weight | 0.0 LB |
EAN or UPC | 662486903406 |

Type | Open |
Outside Dia. | 1.01 in |
Case Material | Steel Case |
Shaft Dia. | 0.625 in |
Material | Nitrile Buna-N |
Weight | 0.0 LB |
EAN or UPC | 662486903406 |