- 5/8" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
| Case Material | Steel Case |
| Shaft Dia. | 0.625 in |
| Outside Dia. | 1.01 in |
| Type | Closed |
| Material | Nitrile Buna-N |
| Weight | 0.0 LB |
| EAN or UPC | 662486903383 |
| Case Material | Steel Case |
| Shaft Dia. | 0.625 in |
| Outside Dia. | 1.01 in |
| Type | Closed |
| Material | Nitrile Buna-N |
| Weight | 0.0 LB |
| EAN or UPC | 662486903383 |