Skip to content Skip to navigation menu
Fixed Diameter Housing Seal

S4000

Fixed Diameter Housing Seal
Item #101197234
  • 4" Shaft Dia
  • Nitrile Buna N Seal w/Steel Case
Fixed Diameter Housing Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Shaft Dia
  • Nitrile Buna N Seal w/Steel Case

features

  • Double-acting seal
Outside Dia. 6.006 in
Material Nitrile Buna-N
Shaft Dia. 4 in
Type Closed
Case Material Steel Case
Weight 0.1 LB
EAN or UPC 662486903345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison