- Linear Actuator
- Electrak 1 Series
- 8.3 in Overall Closed Length
- 3.8 in Stroke
- Acme Screw Drive
| Limit Switches | Yes |
| Travel Rate @ Full Load | 2.1 in/s |
| Motor Voltage | 24 VDC |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Stroke | 3.8 in |
| Drive | Acme Screw |
| Overall Closed Length | 8.3 in |
| Travel Rate @ No Load | 3 in/s |
| Series | Electrak 1 |
| Dynamic Load Rating | 25 lbf |
| Static Load Rating [Max] | 300 lbf |
| Weight | 1.3 LB |

