- 1" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
| Outside Dia. | 1.39 in |
| Type | Open |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Shaft Dia. | 1 in |
| Weight | 0.012 LB |
| EAN or UPC | 662486903222 |
| Outside Dia. | 1.39 in |
| Type | Open |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Shaft Dia. | 1 in |
| Weight | 0.012 LB |
| EAN or UPC | 662486903222 |