- 1/2" Nominal Shaft Dia
- Linear Roller Linear Bearing
- Type B
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
| Mounting Hole Size | 1/4 in |
| Shaft Dia. | 0.5 in |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Accuracy Class | Standard |
| Length Thru Mounting Hole | 0.502 in |
| O.D. | N/A |
| Dynamic Load Rating | 970 lbf |
| Length | 2.380 in |
| Recommended Shafting Class | L |
| Center to Shaft | 0.45 in |
| Type of Bearing | Roller |
| Corrosion Resistant | No |
| Style of Bearing | Roundway |
| Preload | No |
| Trunion Type | Cantilever - Blind Hole |
| Seals | None |
| Weight | 0.3 LB |
| EAN or UPC | 662486101598 |

