- 3" Nominal Shaft Dia
- Linear Roller Linear Bearing
- Type B
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
| Preload | No |
| Center to Shaft | 2.3 in |
| Trunion Type | Cantilever - Blind Hole |
| Inch/Metric | Inch |
| Dynamic Load Rating | 24000 lbf |
| Mounting Hole Size | 1.5626 in |
| Corrosion Resistant | No |
| Accuracy Class | Standard |
| Seals | None |
| Self Aligning | Yes |
| Length Thru Mounting Hole | 3.002 in |
| Shaft Dia. | 3 in |
| Style of Bearing | Roundway |
| Length | 11 in |
| O.D. | N/A |
| Type of Bearing | Roller |
| Recommended Shafting Class | L |
| Weight | 24.8 LB |
| EAN or UPC | 662486101499 |

