
- Mounted Roundway Linear Roller Bearing For 2" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
- Easily mounted to carriage with four mounting bolts
Overall Width | 3.63 in |
Preload | Yes |
Dynamic Load Rating | N/A |
Bolt Size | 3/8 in |
Bore Type | None |
Shaft Dia. | 2 in |
Bolt Hole Size | 0.44 in |
Inch/Metric | Inch |
Bearing Length | 7.38 in |
Overall Height | 3.25 in |
Length Bolt Center | 4.5 in |
Overall Length | 8.5 in |
Load Capacity | 12360 lbs |
Pillow Block Type | N/A |
Seals | None |
Flange Thickness | 0.75 in |
Self Aligning | Yes |
Type of Bearing | Roller (Closed) |
Weight | 12.4 LB |
EAN or UPC | 662486101468 |
