- Trunion Mounted Roundway Linear Roller Bearing For 1" Shaft
applications
- High speed
- Highly contaminated environments
- Heavy loads
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
| Inch/Metric | Inch |
| Static Load Rating [Max] | 3e-037 lbf |
| Type of Bearing | Roller |
| Preload | Yes |
| Accuracy Class | Standard |
| Shaft Dia. | 1 in |
| Seal Material | N/A |
| Length Thru Mounting Hole | 1.002 in |
| Trunion Type | Cantilevered |
| Seals | None |
| Self Aligning | No |
| Length | 3 3/4 in |
| Center to Shaft | 0.8 in |
| O.D. | N/A |
| Style of Bearing | Roundway |
| Dynamic Load Rating | 3020 lbf |
| Retaining Ring Groove Width | N/A |
| Material | Hardened Steel |
| Mounting Hole Size | 0.469 in |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | L |
| Corrosion Resistant | No |
| Weight | 1.1 LB |
| EAN or UPC | 662486101352 |

