
- 0.625" Nominal Shaft Dia
- 1.313" Nominal Housing Bore
- Resilient Mount
features
- Use when absolute rigidity is not essential
- Self-aligning feature facilitates uniform load distribution
- Easily mounts to the outside of the ball bushing bearing
includes
- One rubber ring
- Two spacers
- Two retaining rings
Housing Bore | 1.313 in |
Nominal Size | 5/8 in |
Weight | 0.04 LB |
EAN or UPC | 662486101239 |
