Skip to content Skip to navigation menu
Resilient Ball Bushing Bearing Mount

RSL500

Resilient Ball Bushing Bearing Mount
Item #101197195
  • 0.5" Nominal Shaft Dia
  • 1" Nominal Housing Bore
  • Resilient Mount
Resilient Ball Bushing Bearing Mount
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" Nominal Shaft Dia
  • 1" Nominal Housing Bore
  • Resilient Mount

features

  • Use when absolute rigidity is not essential
  • Self-aligning feature facilitates uniform load distribution
  • Easily mounts to the outside of the ball bushing bearing

includes

  • One rubber ring
  • Two spacers
  • Two retaining rings
Nominal Size 1/2 in
Housing Bore 1 in
Weight 0.02 LB
EAN or UPC 662486101222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison