
- 1.5" Nominal Shaft Dia
- 2.75" Nominal Housing Bore
- Resilient Mount
features
- Use when absolute rigidity is not essential
- Self-aligning feature facilitates uniform load distribution
- Easily mounts to the outside of the ball bushing bearing
includes
- One rubber ring
- Two spacers
- Two retaining rings
Housing Bore | 2.75 in |
Nominal Size | 1 1/2 in |
Weight | 0.31 LB |
EAN or UPC | 662486101192 |
