
- 1" Nominal Shaft Dia
- 1.813" Nominal Housing Bore
- Resilient Mount
features
- Use when absolute rigidity is not essential
- Self-aligning feature facilitates uniform load distribution
- Easily mounts to the outside of the ball bushing bearing
includes
- One rubber ring
- Two spacers
- Two retaining rings
Housing Bore | 1.813 in |
Nominal Size | 1 in |
Weight | 0.09 LB |
EAN or UPC | 662486101178 |
