- 3" Shaft Dia
- Nitrile Buna N Seal w/Plastic Case
features
- Standard seals for both single and dual types
| Overall Length | 13 in |
| Material | Nitrile Buna-N |
| Type | Open |
| Shaft Dia. | 3 in |
| Case Material | Plastic Case |
| Weight | 0.5 LB |
| EAN or UPC | 662486101314 |
| Overall Length | 13 in |
| Material | Nitrile Buna-N |
| Type | Open |
| Shaft Dia. | 3 in |
| Case Material | Plastic Case |
| Weight | 0.5 LB |
| EAN or UPC | 662486101314 |