Skip to content Skip to navigation menu
Roundway Linear Roller Bearing Seal

RS16

Roundway Linear Roller Bearing Seal
Item #101197186
  • 1" Inside Diameter Linear Roller Bearing Seal
Roundway Linear Roller Bearing Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Inside Diameter Linear Roller Bearing Seal

features

  • Standard seals for both single and dual types
Shaft Dia. 1 in
Material Nitrile Buna-N
Overall Length 5 in
Type Closed
Case Material Plastic Case
Weight 0.06 LB
EAN or UPC 662486101284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison