- Ball Profile Rail
- 20 Size Code
- 1000 mm Length
- Steel Material
applications
- Inspection and measurement equipment
- Water handling equipment
- Assembly equipment
| Size Code | 20 |
| C-Bore Dia. | 9.5 mm |
| Length | 1,000.000 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Bolt Hole Depth | 9.5 mm |
| Edge to Hole Center | 30 mm |
| Plating | None |
| Material | Steel |
| Mount Bolt Rail | M5 |
| Height | 18.000 mm |
| Accuracy Class | Precision |
| Bolt Hole Size | 5.5 mm |
| Temperature Range [Max] | 176 °F |
| Rail Width | 20 mm |
| Weight | 5.6 LB |

