Skip to content Skip to navigation menu
AccuMini Ball Profile Rail

RD20HL1000

AccuMini Ball Profile Rail
Item #104856113
  • Ball Profile Rail
  • 20 Size Code
  • 1000 mm Length
  • Steel Material
AccuMini Ball Profile Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Profile Rail
  • 20 Size Code
  • 1000 mm Length
  • Steel Material

applications

  • Water handling equipment
  • Assembly equipment
  • Inspection and measurement equipment
Length 1,000.000 mm
Accuracy Class High Precision
Height 18.000 mm
C-Bore Dia. 9.5 mm
Bolt Hole Spacing - Length 60 mm
Mount Bolt Rail M5
Bolt Hole Depth 9.5 mm
Material Steel
Size Code 20
Plating None
Bolt Hole Size 5.5 mm
Edge to Hole Center 30 mm
Temperature Range [Max] 176 °F
Rail Width 20 mm
Weight 5.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison