- Ball Profile Rail
- 15 Size Code
- 1000 mm Length
- Steel Material
applications
- Water handling equipment
- Assembly equipment
- Inspection and measurement equipment
| Mount Bolt Rail | M4 |
| Height | 13.000 mm |
| Plating | None |
| Temperature Range [Max] | 176 °F |
| Accuracy Class | High Precision |
| Bolt Hole Size | 4.5 mm |
| Size Code | 15 |
| Rail Width | 15 mm |
| Material | Steel |
| Bolt Hole Spacing - Length | 40 mm |
| Edge to Hole Center | 20 mm |
| Bolt Hole Depth | 7.5 mm |
| Length | 1,000.000 mm |
| C-Bore Dia. | 8 mm |
| Weight | 3.13 LB |

