- Size 15
- 110 mm Long
- High Precision Linear Rail
applications
- Water handling equipment
- Assembly equipment
- Inspection and measurement equipment
| Bolt Hole Spacing - Length | 40 mm |
| Size Code | 15 |
| Length | 110.000 mm |
| Plating | None |
| Bolt Hole Size | 4.5 mm |
| Height | 13.000 mm |
| Material | Steel |
| Accuracy Class | High Precision |
| Edge to Hole Center | 20 mm |
| Weight | 0.31 LB |

