- Size 10
- 1000 mm Long
- Precision Linear Rail
applications
- Water handling equipment
- Assembly equipment
- Inspection and measurement equipment
| Material | Steel |
| Plating | None |
| Height | 13.000 mm |
| Accuracy Class | Precision |
| Edge to Hole Center | 12.5 mm |
| Bolt Hole Spacing - Length | 25 mm |
| Length | 1,000.000 mm |
| Size Code | 10 |
| Bolt Hole Size | 3 mm |
| Weight | 1.45 LB |

