Skip to content Skip to navigation menu
Precision Ground Linear Shaft

QSCP3/4L54

Precision Ground Linear Shaft
Item #101935293
  • Quick Shaft Pre-Cut Shafting
  • 3/4" Diameter x 54" Long
  • Class L
  • Chrome Plated Carbon Steel
Precision Ground Linear Shaft
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick Shaft Pre-Cut Shafting
  • 3/4" Diameter x 54" Long
  • Class L
  • Chrome Plated Carbon Steel

description

  • The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.

features

  • The hardness is Rockwell of 60C minimum for excellent wear resistance
  • A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
  • Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
  • Ends are chamfered about 1/32" to 1/16" x 45°
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hardened Yes
Weight per Inch 0.125 lb
Length 54 in
Pre-Drilled No
Shaft Dia. 0.75 in
Material Chrome Plated Carbon Steel
Hardness Depth 0.06 in
Finish Chrome Plated
Class L
Weight 6.8 LB
EAN or UPC 662486245193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison