- Quick Shaft Pre-Cut Shafting
- 1" Diameter x 60" Long
- Class L
- Chrome Plated Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Shaft Dia. | 1 in |
| Material | Chrome Plated Carbon Steel |
| Hardness Depth | 0.08 in |
| Pre-Drilled | No |
| Weight per Inch | 0.222 lb |
| Finish | Chrome Plated |
| Length | 60 in |
| Hardened | Yes |
| Class | L |
| Weight | 13.3 LB |
| EAN or UPC | 662486244813 |

