- Quick Shaft Pre-Cut Shafting
- 3/4" Diameter x 60" Long
- Class L
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Special cut-to-length shafting options available
- Centerless ground for a consistent, smooth and industry leading cataloged surface finish of 8 Ra microinch max.
- Roundness is within 0.000080” for Class L, S, D, M and 0.000050” for Class N
| Weight per Inch | 0.125 lb |
| Finish | Standard |
| Length | 60 in |
| Hardened | Yes |
| Shaft Dia. | 3/4 in |
| Pre-Drilled | No |
| Class | L |
| Material | Carbon Steel |
| Hardness Depth | 0.06 in |
| Weight | 7.5 LB |
| EAN or UPC | 662486244523 |

