- Quick Shaft Pre-Cut Shafting
- 3/4" Diameter x 54" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Material | Carbon Steel |
| Length | 54 in |
| Pre-Drilled | Yes |
| Shaft Dia. | 0.75 in |
| Hardened | Yes |
| Class | L |
| Hardness Depth | 0.06 in |
| Weight per Inch | 0.125 lb |
| Finish | Standard |
| Weight | 6.8 LB |
| EAN or UPC | 662486466819 |

