- Quick Shaft Pre-Cut Shafting
- 20 mm Diameter x 1,500 mm Long
- Class MM
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Carbon Steel |
| Length | 1,500.000 mm |
| Pre-Drilled | No |
| Hardened | Yes |
| Shaft Dia. | 20 mm |
| Class | MM |
| Finish | Standard |
| Hardness Depth | 0.06 in |
| Weight per Inch | 0.13 lb |
| Weight | 3.7 LB |
| EAN or UPC | 662486466420 |

