- Quick Shaft Pre-Cut Shafting
- 1/2" Diameter x 30" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Length | 30 in |
| Pre-Drilled | Yes |
| Material | Carbon Steel |
| Class | L |
| Weight per Inch | 0.055 lb |
| Hardness Depth | 0.04 in |
| Hardened | Yes |
| Shaft Dia. | 0.5 in |
| Finish | Standard |
| Weight | 1.6 LB |
| EAN or UPC | 662486465294 |

