- Quick Shaft Pre-Cut Shafting
- 1 1/4" Diameter x 30" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Length | 30 in |
| Pre-Drilled | Yes |
| Class | L |
| Hardness Depth | 0.08 in |
| Weight per Inch | 0.348 lb |
| Shaft Dia. | 1.25 in |
| Material | Carbon Steel |
| Finish | Standard |
| Hardened | Yes |
| Weight | 10.4 LB |
| EAN or UPC | 662486466932 |

