- Quick Shaft Pre-Cut Shafting
- 1 1/2" Diameter x 36" Long
- Class L
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Special cut-to-length shafting options available
- Centerless ground for a consistent, smooth and industry leading cataloged surface finish of 8 Ra microinch max.
- Roundness is within 0.000080” for Class L, S, D, M and 0.000050” for Class N
| Material | Carbon Steel |
| Hardened | Yes |
| Length | 36 in |
| Weight per Inch | 0.5 lb |
| Class | L |
| Shaft Dia. | 1 1/2 in |
| Hardness Depth | 0.08 in |
| Pre-Drilled | No |
| Finish | Standard |
| Weight | 18.0 LB |
| EAN or UPC | 662486244080 |

