- Linear Actuator
- PPA Series
- 15.7 in Overall Closed Length
- 4 in Stroke
- Ball Screw Drive
| Motor Voltage | 90 VDC |
| Feedback | Potentiometer |
| Dynamic Load Rating | 1500 lbf |
| Static Load Rating [Max] | 3000 lbf |
| Series | PPA |
| Overall Closed Length | 15.7 in |
| Travel Rate @ Full Load | 0.17 in/s |
| Stroke | 4 in |
| Limit Switches | Optional |
| Drive | Ball Screw |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ No Load | 0.17 in/s |
| Weight | 11.6 LB |

