- Linear Actuator
- PPA Series
- 23.7 in Overall Closed Length
- 12 in Stroke
- Ball Screw Drive
| Static Load Rating [Max] | 3000 lbf |
| Overall Closed Length | 23.7 in |
| Drive | Ball Screw |
| Motor Voltage | 24 VDC |
| Travel Rate @ Full Load | 1.1 in/s |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Limit Switches | Yes |
| Dynamic Load Rating | 750 lbf |
| Stroke | 12 in |
| Series | PPA |
| Travel Rate @ No Load | 1.26 in/s |
| Feedback | Limit Switch |
| Weight | 15.1 LB |

