- Linear Actuator
- PPA Series
- 22.8 in Overall Closed Length
- 12 in Stroke
- Ball Screw Drive
| Drive | Ball Screw |
| Dynamic Load Rating | 1500 lbf |
| Motor Voltage | No Motor |
| Stroke | 12 in |
| Static Load Rating [Max] | 3000 lbf |
| Travel Rate @ Full Load | 0.33 in/s |
| Series | PPA |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Overall Closed Length | 22.8 in |
| Weight | 10.9 LB |

