- 80 MM, Class M, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardened | Yes |
| Finish | Standard |
| Material | Alloy Steel |
| Weight per Inch | 2.21 lb |
| Length | 26.200 in |
| Shaft Dia. | 80 mm |
| Class | M |
| Random Length | No |
| Hardness Depth | 0.1 in |
| Nominal Size | 80 mm |
| Diameter Tolerance [Min] | 3.1489 in |
| Diameter Tolerance [Max] | 3.1496 in |
| Weight | 57.9 LB |

