- 5/8 Inch , Class S, Stainless, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Length | 17.180 in |
| Class | S |
| Shaft Dia. | 0.625 in |
| Weight per Inch | 0.086 lb |
| Hardness Depth | 0.06 in |
| Diameter Tolerance [Max] | 0.6240 in |
| Random Length | No |
| Hardened | Yes |
| Nominal Size | 5/8 in |
| Material | Stainless Steel |
| Finish | Standard |
| Diameter Tolerance [Min] | 0.6235 in |
| Weight | 1.48 LB |

