- 3 1/2 Inch , Class L, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Material | Alloy Steel |
| Hardened | Yes |
| Finish | Standard |
| Class | L |
| Weight per Inch | 2.726 lb |
| Shaft Dia. | 3.5 in |
| Diameter Tolerance [Max] | 3.4990 in |
| Diameter Tolerance [Min] | 3.4980 in |
| Random Length | No |
| Nominal Size | 3 1/2 in |
| Length | 1,864.000 mm |
| Hardness Depth | 0.1 in |
| Weight | 200.05 LB |

