Skip to content Skip to navigation menu
Thomson IndustriesPC1 1/2LX80.00"(

PC1 1/2LX80.00"(

Precision Ground Linear Shafting
Item #104931203
  • 1 1/2 Inch , Class L, Steel, Precision Ground Linear Shafting
Thomson IndustriesPC1 1/2LX80.00"(
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 Inch , Class L, Steel, Precision Ground Linear Shafting

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Length 80 in
Shaft Dia. 1.5 in
Weight per Inch 0.5 lb
Nominal Size 1 1/2 in
Material Alloy Steel
Diameter Tolerance [Min] 1.4989 in
Finish Standard
Diameter Tolerance [Max] 1.4994 in
Hardness Depth 0.08 in
Random Length No
Class L
Hardened Yes
Weight 40.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison