- 1/2" Bore
- Single Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Coefficient of friction as low as 0.001
- Self-aligning for easy installation
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Easily mounted and secured with four mounting bolts
- Corrosion-resistant
| Slot Opening - Angle | 50 ° |
| Recommended Shafting Class | L |
| Overall Height | 1.63 in |
| Bolt Hole Size | 0.19 in |
| Bore Type | Open Diameter |
| Flange Thickness | 0.25 in |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 2 in |
| Load Capacity | 85 lbs |
| Type of Bearing | Ball (Open) |
| Length Bolt Center | 1 in |
| Dynamic Load Rating | N/A |
| Overall Length | 1.69 in |
| Shaft Dia. | 0.5 in |
| Bolt Size | #8 |
| Corrosion Resistant | Yes |
| Width At Base | 3.25 in |
| Bearing Length | 1.69 in |
| Body Height | 3 1/4 in |
| Inch/Metric | Inch |
| Pillow Block Material | Aluminum |
| Self Aligning | Yes |
| Seal Material | N/A |
| Seals | None |
| Preload | Yes |
| Base Width | 3 1/4 in |
| Body Width | 3.25 in |
| Slot Opening - Width | 0.37 in |
| Weight | 0.4 LB |
| EAN or UPC | 662486243465 |

