- 0.5 Bore
- Precision Steel Ball Bushing™ Bearing
features
- High operating temperature capability
- Self-aligning for easy installation
- Easily mounted and secured with four mounting bolts
- All metal construction for increased rigidity
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Continuously supported applications where maximum rigidity and stiffness are required
| Bolt Size | M8 |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Center Line to Base Dimension | 7/8 in |
| Overall Height | 1 1/2 in |
| Pillow Block Material | Steel |
| Overall Width | 2 in |
| Body Width | 2 in |
| Inch/Metric | Inch |
| Overall Length | 1 1/2 in |
| Bolt Hole Size | 0.19 in |
| Dynamic Load Rating | 60.00 lbf |
| Body Height | 1 1/2 in |
| Length Bolt Center | 1.000 in |
| Width At Base | 2 in |
| Recommended Shafting Class | L |
| Shaft Dia. | 1/2 in |
| Flange Thickness | 1/4 in |
| Self Aligning | Yes |
| Type of Bearing | Single Open Pillow Block |
| Bore Type | Open Diameter |
| Corrosion Resistant | Optional |
| Preload | Yes |
| Weight | 0.4 LB |
| EAN or UPC | 662486101048 |

