
Thomson Industries
PB8ASS
Precision Stainless Steel Ball Bushing™ Bearing W/ Self -Aligning Pillow Block
Item #101197128


- 0.5 Bore, Fixed Diameter, Precision Steel Ball Bushing™ Bearing, Stainless Steel
applications
- End supported applications for spanning or bridging a gap
features
- Corrosion-resistant
- All-steel construction for increased rigidity
- High operating temperature capability
- Self-aligning for easy installation
- Travel speeds up to 10 ft/sec
- Coefficient of friction as low as 0.001
Body Width | 2 in |
Recommended Shafting Class | S |
Self Aligning | Yes |
Load Capacity | 59.5 lbs |
Inch/Metric | Inch |
Flange Thickness | 0.25 in |
Length Bolt Center | 1 in |
Shaft Dia. | 0.5 in |
Bolt Hole Size | 0.19 in |
Overall Height | 1.625 in |
Overall Width | 2 in |
Overall Length | 1.5 in |
Type of Bearing | Ball (Closed) |
Bolt Size | M8 |
Dynamic Load Rating | N/A |
Width At Base | 2 in |
Seals | Both Ends |
Corrosion Resistant | Yes |
Body Height | 1.63 in |
Preload | Yes |
Bore Type | Fixed Diameter |
Pillow Block Type | Single Bearing Version |
Pillow Block Material | Stainless Steel |
Weight | 0.5 LB |
EAN or UPC | 662486243823 |
