Thomson Industries
PB8ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197126
- 0.5 Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
| Body Height | 1.63 in |
| Pillow Block Material | Steel |
| Shaft Dia. | 0.5 in |
| Pillow Block Type | Single Bearing Version |
| Corrosion Resistant | Optional |
| Load Capacity | 85 lbs |
| Width At Base | 2 in |
| Overall Width | 2 in |
| Inch/Metric | Inch |
| Overall Length | 1.5 in |
| Type of Bearing | Ball (Closed) |
| Seals | Both Ends |
| Overall Height | 1.625 in |
| Preload | Yes |
| Bolt Size | M8 |
| Recommended Shafting Class | L |
| Flange Thickness | 0.25 in |
| Body Width | 2 in |
| Bore Type | Adjustable Diameter |
| Length Bolt Center | 1 in |
| Bolt Hole Size | 0.19 in |
| Dynamic Load Rating | N/A |
| Self Aligning | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 662486101161 |
